Motion
27-805-10

ANSELL
27-805-10

Hycron® Nitrile Coated Knit Glove - XL or Size 10 Size, Nitrile Coated, Safety Cuff, Nitrile Material
MI ITEM #04620598
MFR #27-805-10
Price$11.57/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
27-805-10

Hycron® Nitrile Coated Knit Glove - XL or Size 10 Size, Nitrile Coated, Safety Cuff, Nitrile Material
MI ITEM #04620598
MFR #27-805-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11.57/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    2-1/2 in
  • Men'S Size
    10
  • Size
    10

Details

  • Additional Details
    Silicone-Free, Anti-Static, Latex-Free
  • Ansi Isea Abrasion Resistance Level
    ANSI 4
  • Anti Slip Grip
    Yes
  • Application
    Automotive, Machinery and Equipment, Metal fabrication, Chemical
  • Back Material
    Cotton Jersey
  • Coated Design
    Fully Coated
  • Coating Coverage
    Full
  • Coating Material
    Nitrile
  • Color
    Blue
  • Cuff Style
    Safety
  • Cuff Type
    Safety
  • Cut
    A1
  • Description
    Heavy-duty nitrile-coated gloves with a jersey liner, for robust all-round hand protection
  • Description Keyword
    Cotton Blend Lined
  • Duty Type
    Heavy Duty
  • EN388
    4121 B
  • FDA Approved
    No
  • Finger Coverage
    Full
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Industry Use
    Automotive, Machinery and Equipment, Metal fabrication, Chemical
  • Insulated
    No
  • Laundering Capability
    Washable
  • Liner Color
    White
  • Liner Material
    Cotton Jersey
  • Lining Material
    Cotton Jersey
  • Lining Seams
    Seamed Lining
  • Lint Free
    No
  • Manufacturer Catalog Number
    27-805-10
  • Material
    Nitrile
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Coated
  • Product Line
    Hycron
  • Protection Type
    General Protection
  • PSC Code
    8415
  • Reflective Or High Visibility
    Neither
  • Seamless
    No
  • Series
    ActivArmr 27-805
  • Standards Met
    ASTM D 3389-94 Abrasion 4, ASTM F1790-97 Cut Resistance 1, EN 388 4211
  • Static Dissipative
    Yes
  • Supported Or Unsupported
    Supported
  • Type
    Coated

Overview

Mfr description
206212 ACTIVARMR 27805 SIZE 10, 0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought