Motion
9025-12

GOJO IND.
9025-12

Purell® Sanitizing Wipes - Packet, Citrus Scent, 40 Count
Mi Item #04620620
MFR #9025-12
Price$9.18/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
9025-12

Purell® Sanitizing Wipes - Packet, Citrus Scent, 40 Count
Mi Item #04620620
MFR #9025-12

Mfr description
9025-12 HAND SANIT WIPE SINGLES 40CT
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$9.18/bx

Specifications

Dimensions

  • Case Height
    12.2000 in
  • Case Weight
    7.3 lbs
  • Case Width
    9.3200 in
  • Overall Depth
    10.8200 in
  • Overall Height
    5.7500 in
  • Overall Width
    4.3100 in
  • Weight
    7.3 lbs

Details

  • Alcohol Content
    62%
  • Form
    Wipes
  • Number of Wipes
    40
  • Package Quantity
    12
  • Product Types
    Sanitizer
  • Scent
    Citrus
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)