Motion
UCST206-19
Take-Up Ball Bearing Unit - Side Mount, 1-3/16 in Bore, Cast Iron Housing, Set Screw Collar
Mi Item #04620657
MFR #UCST206-19
Price$62.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-Up Ball Bearing Unit - Side Mount, 1-3/16 in Bore, Cast Iron Housing, Set Screw Collar
Mi Item #04620657
MFR #UCST206-19

Mfr description
UCST206-19 1-3/16 TAKE-UP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$62.10/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/16 in
  • Hole Diameter
    2-3/16 in
  • Housing Width
    3-1/2 in
  • Inner Ring Width
    1.5000 in
  • Overall Height
    4.0000 in
  • Overall Length
    4.4375 in
  • Slot Spacing  
    2.2500 in
  • Weight
    2.42 lbs

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    UCST206-19
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250111299
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    4410 lbf
  • Seal Type
    Contact with Slinger
  • Series
    UCST200
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    0808250111299
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)