Motion
SCB20UU
Housed Bushing - Plain Bushing, Shaft Diameter: 1.2500 in, Overall Width: 2.8100 in
MI ITEM #04620742
MFR #SCB20UU
List Price$191.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housed Bushing - Plain Bushing, Shaft Diameter: 1.2500 in, Overall Width: 2.8100 in
MI ITEM #04620742
MFR #SCB20UU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$191.90/each for your price

Overview

Mfr description
SCB20UU PILLOW BLOCK

Specifications

  • Bushing Type
    Plain Bushing
  • Measurement Standard
    Imperial
  • Shaft Diameter
    1.2500 in
  • Overall Width
    2.8100 in
  • Overall Length
    3.6300 in
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    1240 lbf
  • Static Load Capacity
    1270 lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought