Motion
SCB24UU
Housed Bushing - Plain Bushing, Shaft Diameter: 1.5000 in, Overall Width: 4.7500 in
Mi Item #04620743
MFR #SCB24UU
Price$244.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housed Bushing - Plain Bushing, Shaft Diameter: 1.5000 in, Overall Width: 4.7500 in
Mi Item #04620743
MFR #SCB24UU

Mfr description
SCB24UU PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$244.93/each

Specifications

Dimensions

  • Overall Length
    4.0000 in
  • Overall Width
    4.7500 in
  • Shaft Diameter
    1.5000 in

Details

  • Bushing Type
    Plain Bushing
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    1510 lbf
  • Measurement Standard
    Imperial
  • Static Load Capacity
    1540 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)