Motion
SCB8UU-OP
Housed Bushing - Plain Bushing, Shaft Diameter: 0.5000 in, Overall Width: 2.0000 in
MI ITEM #04620745
MFR #SCB8UU-OP
List Price$90.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housed Bushing - Plain Bushing, Shaft Diameter: 0.5000 in, Overall Width: 2.0000 in
MI ITEM #04620745
MFR #SCB8UU-OP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$90.90/each for your price

Overview

Mfr description
SCB8UU-OP PILLOW BLOCK

Specifications

  • Bushing Type
    Plain Bushing
  • Measurement Standard
    Imperial
  • Shaft Diameter
    0.5000 in
  • Overall Width
    2.0000 in
  • Overall Length
    1.5000 in
  • Closure Type
    Open
  • Dynamic Load Capacity
    210 lbf
  • Static Load Capacity
    190 lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text