Motion
SCB16UU-OP

THK AMERICA INC
SCB16UU-OP

Housed Bushing - Plain Bushing, Shaft Diameter: 1.0000 in, Overall Width: 3.2500 in
Mi Item #04620748
MFR #SCB16UU-OP
Price$154.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SCB16UU-OP

Housed Bushing - Plain Bushing, Shaft Diameter: 1.0000 in, Overall Width: 3.2500 in
Mi Item #04620748
MFR #SCB16UU-OP

Mfr description
SCB16UU-OP PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$154.03/each

Specifications

Dimensions

  • Overall Length
    2.6200 in
  • Overall Width
    3.2500 in
  • Shaft Diameter
    1.0000 in

Details

  • Bushing Type
    Plain Bushing
  • Closure Type
    Open
  • Dynamic Load Capacity
    820 lbf
  • Measurement Standard
    Imperial
  • Static Load Capacity
    780 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)