Motion
SCB20UU-OP

THK AMERICA INC
SCB20UU-OP

Housed Bushing - Plain Bushing, Shaft Diameter: 1.2500 in, Overall Width: 4.0000 in
Mi Item #04620749
MFR #SCB20UU-OP
Price$232.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SCB20UU-OP

Housed Bushing - Plain Bushing, Shaft Diameter: 1.2500 in, Overall Width: 4.0000 in
Mi Item #04620749
MFR #SCB20UU-OP

Mfr description
SCB20UU-OP PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$232.30/each

Specifications

Dimensions

  • Overall Length
    3.3800 in
  • Overall Width
    4.0000 in
  • Shaft Diameter
    1.2500 in

Details

  • Bushing Type
    Plain Bushing
  • Closure Type
    Open
  • Dynamic Load Capacity
    1240 lbf
  • Measurement Standard
    Imperial
  • Static Load Capacity
    1270 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)