Motion
SCB24UU-OP

THK AMERICA INC
SCB24UU-OP

Housed Bushing - Ball Bushing, Shaft Diameter: 1.5000 in
Mi Item #04620750
MFR #SCB24UU-OP
Price$287.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SCB24UU-OP

Housed Bushing - Ball Bushing, Shaft Diameter: 1.5000 in
Mi Item #04620750
MFR #SCB24UU-OP

Mfr description
SCB24UU-OP PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$287.85/each

Specifications

Dimensions

  • Center Shaft Height
    44.45 mm
  • Overall Length
    3.5000 in
  • Shaft Diameter
    1.5000 in

Details

  • Bearing Material
    Carbon Steel
  • Bushing Type
    Ball Bushing
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    1510 lbf
  • Mounting Type
    Pillow Block
  • Series
    SCB
  • Static Load Capacity
    1540 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)