Motion
SLB6UU
Housed Bushing - Ball Bushing, Shaft Diameter: 0.3750 in
Mi Item #04620752
MFR #SLB6UU
Price$146.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housed Bushing - Ball Bushing, Shaft Diameter: 0.3750 in
Mi Item #04620752
MFR #SLB6UU

Mfr description
SLB6UU TWIN PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$146.45/each

Specifications

Dimensions

  • Overall Length
    2.7500 in
  • Shaft Diameter
    0.3750 in

Details

  • Bearing Material
    Carbon Steel
  • Bushing Type
    Ball Bushing
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    124 lbf
  • Mounting Type
    Pillow Block
  • Series
    SLB
  • Static Load Capacity
    132 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)