Motion
SLB10UU
Housed Bushing - Plain Bushing, Shaft Diameter: 0.6250 in, Overall Width: 2.5000 in
Mi Item #04620754
MFR #SLB10UU
Price$171.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housed Bushing - Plain Bushing, Shaft Diameter: 0.6250 in, Overall Width: 2.5000 in
Mi Item #04620754
MFR #SLB10UU

Mfr description
SLB10UU TWIN PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$171.70/each

Specifications

Dimensions

  • Overall Length
    4.0000 in
  • Overall Width
    2.5000 in
  • Shaft Diameter
    0.6250 in

Details

  • Bushing Type
    Plain Bushing
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    462 lbf
  • Measurement Standard
    Imperial
  • Static Load Capacity
    680 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)