Motion
SLB12UU
Housed Bushing - Plain Bushing, Shaft Diameter: 0.7500 in, Overall Width: 2.7500 in
Mi Item #04620755
MFR #SLB12UU
Price$181.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housed Bushing - Plain Bushing, Shaft Diameter: 0.7500 in, Overall Width: 2.7500 in
Mi Item #04620755
MFR #SLB12UU

Mfr description
SLB12UU TWIN PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$181.80/each

Specifications

Dimensions

  • Overall Length
    4.5000 in
  • Overall Width
    2.7500 in
  • Shaft Diameter
    0.7500 in

Details

  • Bushing Type
    Plain Bushing
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    796 lbf
  • Measurement Standard
    Imperial
  • Static Load Capacity
    860 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)