Motion
SLB16UU
Housed Bushing - Plain Bushing, Shaft Diameter: 1.0000 in, Overall Width: 3.2500 in
Mi Item #04620756
MFR #SLB16UU
Price$260.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housed Bushing - Plain Bushing, Shaft Diameter: 1.0000 in, Overall Width: 3.2500 in
Mi Item #04620756
MFR #SLB16UU

Mfr description
SLB16UU TWIN PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$260.08/each

Specifications

Dimensions

  • Overall Length
    6.0000 in
  • Overall Width
    3.2500 in
  • Shaft Diameter
    1.0000 in

Details

  • Bushing Type
    Plain Bushing
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    1305 lbf
  • Measurement Standard
    Imperial
  • Static Load Capacity
    1560 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)