1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
THK AMERICA INC
SLB20UU-OP
Housed Bushing - Plain Bushing, Shaft Diameter: 1.2500 in, Overall Width: 4.0000 in
MI ITEM #
04620762
MFR #
SLB20UU-OP
Price
$467.13
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Housed Bushings
THK AMERICA INC SLB20UU-OP
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THK AMERICA INC
SLB20UU-OP
Housed Bushing - Plain Bushing, Shaft Diameter: 1.2500 in, Overall Width: 4.0000 in
MI ITEM #
04620762
MFR #
SLB20UU-OP
Mfr description
SLB20UU-OP TWIN PILLOW BLOCK
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$467
.13
/each
Add to Cart
Specifications
Dimensions
Overall Length
7.5000 in
Overall Width
4.0000 in
Shaft Diameter
1.2500 in
Details
Bushing Type
Plain Bushing
Closure Type
Open
Dynamic Load Capacity
1973 lbf
Measurement Standard
Imperial
Static Load Capacity
2540 lbf
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items