Motion
1X125 FUEL DELIVERY 200

GATES RUBBER CO
1X125 FUEL DELIVERY 200

1X125 FUEL DELIVERY 200
MI ITEM #04620780
MFR #1X125 FUEL DELIVERY 200
List Price$26.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1X125 FUEL DELIVERY 200

1X125 FUEL DELIVERY 200
MI ITEM #04620780
MFR #1X125 FUEL DELIVERY 200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.72/each for your price

Overview

Mfr description
1 FUEL MASTER DELIVERY 200

Specifications

  • Nominal Hose Outer Diameter
  • Working Pressure
    13.8
  • ManufacturerName (description attribute)
    Gates
  • Description
    RECOMMENDED FOR: Transferring fuel oils and diesel fuel in applications at temperatures as low as –40°F (–40°C). Compatible with Bio–Diesel fuels up to B20. Hose remains flexible to –20°F (–29°C). For home and heavy–duty commercial service where an abrasion–resistant and non–marking cover is required.
  • Minimum Bend Radius
    8.0 in
  • Length
    125 ft
  • Harmonization Code
    4009.31.0000
  • UPC_NO
    770075156451
  • Tube Material
    Nitrile - Type C
  • Cover Color
    Red
  • Maximum Temperature
    180 °F
  • Cover Material
    Carboxylated Nitrile - Type C4
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Synthetic textile
  • Tube Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text