Motion
MF5408YS 4 1/2 FLG BLK ROLLER BRG

REXNORD INC
MF5408YS 4 1/2 FLG BLK ROLLER BRG

Flange-Mount Roller Bearing Unit - 4-1/2 in Bore , Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #04620790
MFR #MF5408YS 4 1/2 FLG BLK ROLLER BRG
Price$11,609.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MF5408YS 4 1/2 FLG BLK ROLLER BRG

Flange-Mount Roller Bearing Unit - 4-1/2 in Bore , Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #04620790
MFR #MF5408YS 4 1/2 FLG BLK ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11,609.02/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    12.8750 in
  • Bore Diameter  
    4-1/2 in
  • Weight
    95 lbs

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Mounting Type
    3-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210134020

Overview

Mfr description
MF5408-YS BRG.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought