Motion
MMF-M16T
Male Threaded Right Hand Spherical Rod End - Grade: Precision, Bore Diameter: 16 mm, Shank Thread Size: M16 x 1.5, Self-Lubricating
MI ITEM #04620792
MFR #MMF-M16T
Your Price$127.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Spherical Rod End - Grade: Precision, Bore Diameter: 16 mm, Shank Thread Size: M16 x 1.5, Self-Lubricating
MI ITEM #04620792
MFR #MMF-M16T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$127.67/each(List $176.20)

Overview

Mfr description
MMF-M16T METRIC MALE ROD END W/PTFE
  • Body - Carbon steel, protective coated for corrosion resistance.
  • Race - Carbon steel, protective coated for corrosion resistance.
  • Ball - Alloy steel, heat treated, hard chrome plated.
  • Grease Fittings available for sizes -M5 and up. Units are supplied without grease fittings. When a grease fitting is required, specify by adding suffix "Z" or "F". Ex.: MM-M5Z = Zerk Type Fitting MM-M5F = Flush Type Fitting.
  • Load ratings apply only to rod ends without grease fittings. For load ratings with fittings, please consult your local Motion Branch.
  • Ptfe Liners available upon request. Specify by adding suffix "T". Ex.: MM-M5T.

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    M16 x 1.5
  • Thread Direction
    Right Hand
  • Grade
    Precision
  • Misalignment Angle
    23 º
  • Thread Type
    -6g
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    Carbon Steel
  • Ball Material
    Alloy Steel
  • Race Material
    Low Carbon Steel
  • Radial Static Load Capacity
    32223 N
  • Head Diameter
    38 mm
  • Head Width
    14.25 mm
  • Ball Diameter
    28.58 mm
  • Overall Height
    85 mm
  • Series
    MM
  • Harmonization Code
    8483.30.8055
  • UPC_NO
    190029037894
  • Manufacturer Catalog
    www.aurorabearing.com
  • Weight
    0.173 kg
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M16 x 1.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text