Motion
N9696S
Ninja® General Purpose Work Gloves - Small Size, Polyurethane Coated, Knit Wrist Cuff, Nylon Material
MI ITEM #04620802
MFR #N9696S
Price$3.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ninja® General Purpose Work Gloves - Small Size, Polyurethane Coated, Knit Wrist Cuff, Nylon Material
MI ITEM #04620802
MFR #N9696S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3.86/each

Specifications

Dimensions

  • Glove Size
    Small

Details

  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Polyurethane
  • Color
    Black / Blue
  • Cuff Type
    Knit Wrist
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Lining Material
    Unlined
  • Material
    Nylon
  • Material Type
    Synthetic
  • Product Line
    Ninja
  • Protection Type
    General Protection
  • Standards Met
    CE 4131
  • UPC_NO
    30451438696197

Overview

Mfr description
N9696S NINJA LITE 18 GAUGE NYLON LINER
  • 18-gauge athletic grade nylon shell
  • Polyurethane coated palm and fingertips
  • Feather-light second skin feeling
  • 30% lighter for greater tactile sensitivity
  • CE score 4131
  • Applications: Automotive assembly, assembly line production, automotive, carpentry, construction, farming, furniture industry, janitorial, landscaping, material handling, mechanics, shipping/receiving and warehousing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought