Motion
40 DLT SPACER FLANGE

LOVEJOY INC
40 DLT SPACER FLANGE

68514439492 Flex Link-Type Coupling Flange - Deltaflex, 40, Spacer Cplg Size, Steel
Mi Item #04620923
MFR #40 DLT SPACER FLANGE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
40 DLT SPACER FLANGE

68514439492 Flex Link-Type Coupling Flange - Deltaflex, 40, Spacer Cplg Size, Steel
Mi Item #04620923
MFR #40 DLT SPACER FLANGE

Mfr description
40-DLT SPCR FLNG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    40
  • Flange Outside Diameter  
    4.3800 in
  • Maximum Bore Diameter  
    1.3750 in
  • Weight
    0.85 lbs

Details

  • Flange Material
    Steel
  • Flange Type
    Spacer
  • Horsepower @ 100 RPM
    1.2 hp
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144394927
  • Max Rpm
    3500 rpm
  • Series
    Deltaflex
  • UPC_NO
    685144394927
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)