Motion
PL2142-030-KSS-0403401701-24.0

BOSTON GEAR
PL2142-030-KSS-0403401701-24.0

30:1 Reduction, 30:1 Ratio
Mi Item #04621050
MFR #PL2142-030-KSS-0403401701-24.0
Price$22,767.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
PL2142-030-KSS-0403401701-24.0

30:1 Reduction, 30:1 Ratio
Mi Item #04621050
MFR #PL2142-030-KSS-0403401701-24.0

Mfr description
PL2142-030-KS-S-0403401701-24.0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22,767.85/each

Specifications

Dimensions

  • Case Size
    030
  • Nominal Ratio
    30:1
  • Ratio
    30:1
  • Weight
    17.622 kg, 38.85 lb

Details

  • Country of Origin
    Taiwan
  • Manufacturer Catalog Number
    P01512
  • Manufacturer Upc Number
    884107290485
  • Reduction
    30:1
  • UPC_NO
    884107290485
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)