Motion
8262H202DC24/DCD

ASCO
8262H202DC24/DCD

Solenoid Valve - Female, 24 V dc, 2-Way, 2-Position, Normally Closed
MI ITEM #04621218
MFR #8262H202DC24/DCD
List Price$113.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
8262H202DC24/DCD

Solenoid Valve - Female, 24 V dc, 2-Way, 2-Position, Normally Closed
MI ITEM #04621218
MFR #8262H202DC24/DCD

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$113.00/each for your price

Overview

Mfr description
8262H202DC24/DCD

Specifications

  • Compatible Fluid Type
    Air, Inert Gas, Light Oil, Water
  • Valve Functionality
    2-Way, 2-Position, Normally Closed
  • Port Gender
    Female
  • Flow Coefficient Cv Flow Factor Kv
    0.52 Cv
  • Solenoid Supply Voltage
    24 V dc
  • Orifice Diameter
    5/32 in
  • Seal Material
    Nitrile
  • Body Material
    Brass
  • Standards Met
    CE, CSA, FM, UL
  • Operating Pressure Range
    0 to +65 psi
  • Operating Temperature Range
    Maximum of +180 °F
  • Number Of Solenoids
    1
  • Solenoid Power Consumption
    11.6 W
  • Solenoid Coil Insulation
    Class H
  • Actuation
    Direct Acting Solenoid
  • Maximum Operating Pressure
    +65 psi
  • Overall Length
    3.12 in
  • Overall Width
    1.95 in
  • Overall Height
    1.56 in
  • Weight
    0.28 lbs
  • Additional Details
    Return Spring
  • Port 1 Size/Type
    1/4 ANPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought