Motion
104-3570-006
Hydraulic Geroler Disc Valve Motor - 2000 - Standard, 244.3 cm³/r Max Geometric Displacement
MI ITEM #04621299
MFR #104-3570-006
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Disc Valve Motor - 2000 - Standard, 244.3 cm³/r Max Geometric Displacement
MI ITEM #04621299
MFR #104-3570-006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
104-3570-006 MOTOR
  • Three zone design for longer life and true bi-directionality
  • Bearings that meet the highest standards of the industry
  • Options to optimize performance in every application
  • Integrated cross-over relief valve option

Specifications

  • Series
    2000 - Standard
  • Displacement
    14.91 in³/r
  • Continuous Torque
    5842 in
  • Max Rpm
    308 rpm
  • Motor Port Size
    7/8–14 UNF-2B
  • Motor Port Type
    Straight Thread O-Ring SAE
  • Shaft Type
    Splined
  • Max Operating Temperature
    180 °F
  • Maximum Flow Rate
    20 gpm
  • Overall Height
    4.33 in
  • Overall Length
    9.36 in
  • Overall Width
    5.16 in
  • Seal Type
    Standard
  • Port Orientation
    End Ports
  • Actual Mounting Flange
    Standard, 2 Bolt; 82.6 [3.25] Pilot Dia. 13.59 [.535] Dia. Holes On 106.4 [4.19] Dia. Bolt Circle (SAE A)
  • Actual Output Shaft
    Spline
  • Actual Port Type
    .875-14 UNF-2B SAE O-Ring Ports - End Ports
  • Continuous Flow Rate
    75 L/min
  • Intermittent Pressure
    260 bar
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Port Configuration
    .875-14 UNF-2B SAE O-Ring Ports - End Ports
  • Mounting Type
    2-Bolt Flange - 3.25 in Pilot - SAE A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought