Motion
Y9277S
FlexTech™ Polyurethane Coated Knit Glove - S or Size 7 Size, Polyurethane Coated, Knit Wrist Cuff, 13 Gauge, Nylon Material
Mi Item #04621507
MFR #Y9277S
Price$2.50/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FlexTech™ Polyurethane Coated Knit Glove - S or Size 7 Size, Polyurethane Coated, Knit Wrist Cuff, 13 Gauge, Nylon Material
Mi Item #04621507
MFR #Y9277S

Mfr description
Y9277-SM WELLS LAMONT SMALL
  • GRAY PU PALM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.50/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length  
    11 in
  • Men'S Size
    S
  • Size
    S

Details

  • Additional Details
    Seamless Knit, Knit Wrist, Washable
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Anti Slip Grip
    Yes
  • Application
    Construction, Metal Fabrication, Assembly
  • Back Material
    Synthetic
  • Coated Design
    Palm Coated
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Polyurethane
  • Color
    Grey
  • Country of Origin
    CN
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Cut
    A1
  • Description
    GRAY NYLON LIGHTWEIGHT GLOVE, S
  • Description Keyword
    Unlined
  • Duty Type
    General Purpose
  • FDA Approved
    No
  • Finger Coverage
    Full
  • Glove Pattern
    Gunn
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Harmonization Code
    6116105520
  • Industry Use
    Construction, Metal Fabrication, Assembly
  • Insulated
    No
  • Knit Gauge
    13
  • Laundering Capability
    Machine wash in warm water with detergent or soap for 10-15 minutes.,Water temperature should not exceed 140ºF (60ºC).,Rinse in cold water.,Tumble dry low for 15-20 minutes, not exceeding 120ºF (50ºC).,For heavily soiled gloves pre-treat with a stain remover. Do not use bleach or dry cleaning solution.
  • Liner Color
    Gray
  • Liner Material
    Nylon
  • Lining Material
    Nylon
  • Lining Seams
    Seamless Lining
  • Lint Free
    No
  • Manufacturer Catalog Number
    Y9277S
  • Material
    Nylon
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Polyurethane Coated
  • Product Line
    Palm Coated
  • Protection Type
    Palm Coated
  • Reflective Or High Visibility
    Neither
  • Seamless
    Yes
  • Series
    FlexTech
  • Split Or Grain Leather
    Grain
  • Standards Met
    ASTM F1790-97
  • Static Dissipative
    No
  • Thumb Style
    Straight
  • Thumb Type
    Straight
  • Type
    Coated
  • UPC_NO
    43551048633
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)