Motion
Y9277XS
FlexTech™ General Purpose Work Gloves - Small Size, Polyurethane Coated, Knit Wrist Cuff, Nylon Material
MI ITEM #04621508
MFR #Y9277XS
Your Price$2.00/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FlexTech™ General Purpose Work Gloves - Small Size, Polyurethane Coated, Knit Wrist Cuff, Nylon Material
MI ITEM #04621508
MFR #Y9277XS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.00/pr(List $2.50)

Overview

Mfr description
Y9277-XS WELLS LAMONT X-SMALL
  • GRAY PU PALM

Specifications

  • Glove Size
    XS or Size 6
  • Size
    XS
  • Material
    Nylon
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Palm & Fingers
  • Lining Material
    Nylon
  • Protection Type
    Palm Coated
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    Construction,Metal Fabrication,Assembly
  • Color
    Grey
  • Hand Type
    Pair
  • Glove Pattern
    Gunn
  • Lining Seams
    Seamless Lining
  • Thumb Style
    Wing
  • Split Or Grain Leather
    Grain
  • Standards Met
    ASTM F1790-97
  • Coating Material
    Polyurethane
  • Manufacturer Catalog Number
    Y9277XS
  • Harmonization Code
    6116105520
  • Description
    GRAY NYLON LIGHTWEIGHT GLOVE, XS
  • Product Line
    Palm Coated
  • Laundering Capability
    Machine wash in warm water with detergent or soap for 10-15 minutes.,Water temperature should not exceed 140ºF (60ºC).,Rinse in cold water.,Tumble dry low for 15-20 minutes, not exceeding 120ºF (50ºC).,For heavily soiled gloves pre-treat with a stain remover. Do not use bleach or dry cleaning solution.
  • Description Keyword
    Unlined
  • UPC_NO
    43551048657
  • Country of Origin
    CN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought