Motion
DPZ-32-40-P-A-KF

FESTO CORPORATION
DPZ-32-40-P-A-KF

DPZ-32-40-P-A-KF Twin Cylinder
Mi Item #04621532
MFR #DPZ-32-40-P-A-KF
Price$2,440.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DPZ-32-40-P-A-KF

DPZ-32-40-P-A-KF Twin Cylinder
Mi Item #04621532
MFR #DPZ-32-40-P-A-KF

Mfr description
162133 AIR CYLINDER DPZ-32-40-P-A-KF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,440.87/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Auto-Switch
    Yes
  • Cushion Type
    Elastic cushioning rings/pads at both ends
  • Cylinder Style
    Twin cylinder
  • Cylinder Suffix
    P-A-KF
  • Magnet
    With Magnet
  • Options Included
    Elastic Cushioning Rings, Pads At Both Ends, Position Sensing Via Proximity Switch
  • Product Type
    Locking Air Cylinders
  • Series
    DPZ
  • Type
    Twin cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)