Motion
798A-8/200

L S STARRETT
798A-8/200

Digital Caliper, Scale Width: 5/8", Range: 0 to 200mm, 0 to 8", Accuracy: ±0.001", ±0.02mm, ±0.03mm
MI ITEM #04621662
MFR #798A-8/200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
798A-8/200

Digital Caliper, Scale Width: 5/8", Range: 0 to 200mm, 0 to 8", Accuracy: ±0.001", ±0.02mm, ±0.03mm
MI ITEM #04621662
MFR #798A-8/200

Mfr description
798A-8/200 ELEC CALIPR
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Jaw Depth
    3/4 in
  • Outside Jaw Depth
    1-7/8 in
  • Overall Length
    11-7/16 in
  • Resolution
    0.0005 in, 0.01 mm
  • Scale Width
    5/8 in

Details

  • Accuracy
    ±0.001 in, ±0.02 mm, ±0.03 mm
  • Battery Type
    CR2032
  • Data Output
    None
  • Display Type
    LCD
  • Includes
    Plastic Case
  • Material
    Stainless Steel
  • Measurement Range
    0 to 200 mm, 0 to 8 in
  • Metric Imperial Conversion
    Conversion Included
  • Thumb Roller
    Includes Thumb Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)