Motion
80-2 C-LAMBDA OFFSET

TSUBAKI (UST)
80-2 C-LAMBDA OFFSET

Offset Link - 80 / 1 in Chain & Pitch, Cottered, Carbon Steel Material, Oiled Finish
Mi Item #04621664
MFR #80-2 C-LAMBDA OFFSET
Price$125.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80-2 C-LAMBDA OFFSET

Offset Link - 80 / 1 in Chain & Pitch, Cottered, Carbon Steel Material, Oiled Finish
Mi Item #04621664
MFR #80-2 C-LAMBDA OFFSET

Mfr description
80-2 C-LAMBDA OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.09/each

Specifications

Dimensions

  • Chain Size & Pitch
    80 / 1 in
  • Inside Width
    0.6250 in, 15.87 mm
  • Link Plate Height
    0.9490 in, 24.10 mm
  • Link Plate Thickness
    0.125 in
  • Pin Diameter
    0.626 in
  • Pin Length
    2.5520 in, 64.82 mm
  • Pitch
    1 in
  • Plate Height
    1.4250 in
  • Plate Thickness
    0.248 in
  • Roller Width
    0.6250 in, 15.88 mm
  • Weight
    1.50 lb
  • Weight per Foot
    3.54 lbs, 5.268 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Cottered
  • Chain Number
    80-2
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Oiled
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    80-2 OFFSET LINK
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated Carbon Steel
  • Number Of Links
    2
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Heat Resistant
  • Series
    80
  • Standards Met
    ISO 606
  • Type
    Offset Link
  • UPC_NO
    097039900746
  • Working Load Capacity
    5620 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)