Motion
HPCA-90
Cylindrical Yoke Roller - 90 mm Roller Diameter, 30 mm Bore, 56 mm Roller Width, Sealed, Stainless Steel Material
Mi Item #04621696
MFR #HPCA-90
Price$473.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Yoke Roller - 90 mm Roller Diameter, 30 mm Bore, 56 mm Roller Width, Sealed, Stainless Steel Material
Mi Item #04621696
MFR #HPCA-90

Mfr description
HPCA-90 LOAD RUNNER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$473.88/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Roller Diameter  
    90 mm
  • Roller Width  
    56 mm
  • Weight
    4.23 lbs

Details

  • Bearing Element
    Tapered Rollers
  • Bearing Material
    Bearing Steel
  • Closure Type
    Sealed
  • Finish Coating
    Chrome Plated, Zinc Plated
  • Lubrication Hole Location
    None
  • Operating Temperature Range
    -30 to +225 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    78240 N
  • Radial Static Load Capacity
    120990 N
  • Roller Material
    Stainless Steel
  • Roller Shape
    Flat
  • Series
    HPCA
  • UPC_NO
    622424961097
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)