Overview
Mfr description
LVA20-02N-B-V
Specifications
- Piping TypeBody Ported
- Flow Direction2-Way
- Number Of PilotsDouble Pilot
- Flow Coefficient Cv Flow Factor Kv0.35 Cv
- Normal StateNormally Closed
- Operating MediumAir
- Proof Pressure+1 MPa
- Operating Pressure Range0 to +0.5 MPa
- Operating Temperature Range0 to +100 °C
- Orifice Diameter4 mm
- Overall Width30 mm
- Overall Height36 mm
- Maximum Operating Pressure+0.5 Mpa2
- Port 1 Size/Type1/4 NPT
- Port 2 Size/TypeM5x0.8 ISO (Pilot)
- Seal MaterialPTFE
- Body MaterialPPS
- Overall Length57.5 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data