Motion
SGC321A-0520Y-5WZ

SMC CORP OF AMERICA
SGC321A-0520Y-5WZ

Solenoid Valve - Female, 24 V dc
MI ITEM #04621801
MFR #SGC321A-0520Y-5WZ
List Price$317.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SGC321A-0520Y-5WZ

Solenoid Valve - Female, 24 V dc
MI ITEM #04621801
MFR #SGC321A-0520Y-5WZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$317.09/each for your price

Overview

Mfr description
SGC321A-0520Y-5WZ COOLANT VALVE,
  • Fluid temperature: -5 to 60°C. Operating pressure up to 1.6 MPa
  • Power consumption 0.35W
  • CE and RoHS compliant
  • Port size: 3/8 to 1 inch

Specifications

  • Country of Origin
    JP
  • Flow Coefficient Cv Flow Factor Kv
    11.8 Cv
  • Solenoid Electrical Entry
    Conduit
  • Solenoid Supply Voltage
    24 V dc
  • Orifice Diameter
    20 mm
  • Seal Material
    Fluoroelastomer, Nitrile
  • Body Material
    Cast Iron
  • Standards Met
    JIS
  • Operating Pressure Range
    0 to +0.5 MPa
  • Operating Temperature Range
    -5 to +50 °C
  • Number Of Solenoids
    1
  • Solenoid Power Consumption
    0.35 W
  • Solenoid Allowable Voltage Fluct
    -10 to +10 %
  • Actuation
    Piloted Solenoid
  • Overall Length
    80 mm
  • Overall Width
    59 mm
  • Overall Height
    165 mm
  • Maximum Operating Pressure
    +0.5 Mpa2
  • Minimum Operating Pressure
    0 MPa
  • Port 1 Size/Type
    3/8 NPTF
  • Port Gender
    Female
  • Weight
    2.60 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought