Motion
CA2B63-19.5-CJMR2417

SMC CORP OF AMERICA
CA2B63-19.5-CJMR2417

Cylinder, TIE ROD, KOREA SPL
Mi Item #04621803
MFR #CA2B63-19.5-CJMR2417
Price$475.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CA2B63-19.5-CJMR2417

Cylinder, TIE ROD, KOREA SPL
Mi Item #04621803
MFR #CA2B63-19.5-CJMR2417

Mfr description
CA2B63-19.5-CJMR2417 CYL, TIE ROD,
  • Double acting single rod
  • Bore sizes: 40, 50, 63, 80, 100mm
  • Options include pivot bracket and/or knuckle joints
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$475.15/each

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Overall Height
    85 mm
  • Overall Length
    365 mm
  • Overall Width
    85 mm
  • Port Size
    3/8 BSPT
  • Rod - Thread Size
    M18x1.5 Male Thread
  • Rod Size
    20 mm
  • Stroke
    195 mm

Details

  • Actuation
    Double Acting
  • Additional Details
    SMC's series CA2 is a light weight tie rod air cylinder. Fine end of stroke cushioning adjustment is now possible due to the increase in the air cushion adjustment range. The CA2 can be ordered with rod end or rear pivot brackets. The CA2 is available in a large variety of options that will make them suitable for many different applications. A variety of auto switches are available for mounting, including compact switches and magnetic field resistant switches. The CA2 is available in 40, 50, 63, 80 and 100 bores sizes, and is RoHS compliant.
  • Angled Pivot Bracket Plain
    CA2-B06
  • Auto-Switch
    Yes
  • Body Type
    Tie-Rod
  • Bracket 1
    Basic
  • Clevis Mount Detachable Mp2
    CA2-D06
  • Country of Origin
    KR
  • Cushion Type
    Cushion Both Ends
  • Cylinder Style
    Tie-Rod
  • Cylinder Type
    Metric
  • Eye Mount - MP4 (Plain)
    CA2-C06
  • Flange Mount - MF1/MF2
    CA2-F06
  • Foot Mounts - MS1
    CA2-L06
  • Locking Position
    Without Locks
  • Lube Style
    Non-Lube
  • Manufacturer Catalog
  • Maximum Operating Pressure
    145 psi
  • Minimum Operating Pressure
    7 psi
  • Mounting Type
    Basic, MX0
  • Operating Pressure Range
    7 to 145 psi
  • Operating Temperature Range
    14 to 158 °F
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Tie Rod Air Cylinders
  • Proof Pressure
    218 psi
  • Rod Clevis
    Y-05D
  • Rod Eye
    I-05A
  • Rod Gender
    Male
  • Rod Nut
    NT-05
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Seal Kit
    CA2-63Z-PS
  • Series
    CA2
  • Trunnion Pivot Bracket
    CA2-S06
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)