Motion
5610141510

AVENTICS
5610141510

Pneumatic Vacuum Regulator -
MI ITEM #04621838
MFR #5610141510
List Price$809.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5610141510

Pneumatic Vacuum Regulator -
MI ITEM #04621838
MFR #5610141510

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$809.19/each for your price

Overview

Mfr description
5610141510 E/P

Specifications

  • Input Signal Type
    Electro-Pneumatic
  • Maximum Air Flow
    35.3 scfm
  • Supply Voltage
    24 V dc
  • Port Size
  • Set Pressure Range
    0 to 159 psi
  • Thread Standard
    G
  • Operating Temperature Range
    0 to 70 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought