1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GREENLEE
5860
Tool Cabinet - 60 in Wide, 15 in Deep, 58 in High, Green, Rolling Cabinet, Number of Shelves: 8
MI ITEM #
04621873
MFR #
5860
Price
$8,126.36
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Tool Storage
Tool Chests, Cabinets and Workbenches
GREENLEE 5860
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENLEE
5860
Tool Cabinet - 60 in Wide, 15 in Deep, 58 in High, Green, Rolling Cabinet, Number of Shelves: 8
MI ITEM #
04621873
MFR #
5860
Mfr description
5860 STORAGE CABINET BI-FOLD 58" BY 60"
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$8,126
.36
/each
Add to Cart
Specifications
Dimensions
Depth
15 in
Height
58 in
Length
60 in
Weight
549 lbs
Width
60 in
Details
Color
Green
Material
Steel
Number Of Shelves
8
Type
Rolling Cabinet
UPC_NO
783310350682
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items