Motion
17018
Steel Frame Cabinet - Gray, Powder Coated, Steel / Industrial Grade Polymers, 9.25 x 6 x 18 in
Mi Item #04621950
MFR #17018
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel Frame Cabinet - Gray, Powder Coated, Steel / Industrial Grade Polymers, 9.25 x 6 x 18 in
Mi Item #04621950
MFR #17018

Mfr description
17018 18 DRAWER CABINET
  • Made in the USA
  • Steel frame
  • Crystal clear drawers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    6 in
  • Dimensions
    9.25 x 6 x 18 in
  • Height
    9.25 in
  • Length
    6 in
  • Outside Height
    9.25 in
  • Outside Length
    6 in
  • Outside Width
    18 in
  • Overall Height
    9.25 in
  • Overall Length
    6 in
  • Overall Width
    18 in
  • Width
    18 in

Details

  • Cabinet Style
    Wall Mountable;Rail Racks;Table Top;Louvered Panels
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Fm Approval
    Not FM Approved
  • Material
    Steel / Industrial Grade Polymers
  • Number Of Drawers
    18
  • Package Quantity
    1
  • Type
    Top Chest
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)