Motion
E40 ELEMENT HD YELLOW

REXNORD INC
E40 ELEMENT HD YELLOW

7300040HDY Omega E Series Heavy-Duty Yellow (HDY) Flexible Element - E40 HDY
Mi Item #04622055
MFR #E40 ELEMENT HD YELLOW
Price$577.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
E40 ELEMENT HD YELLOW

7300040HDY Omega E Series Heavy-Duty Yellow (HDY) Flexible Element - E40 HDY
Mi Item #04622055
MFR #E40 ELEMENT HD YELLOW

Mfr description
7300040HDY E40 ELEMENT HD YELLOW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$577.34/each

Specifications

Dimensions

  • Coupling Size Code
    E40 HDY
  • Outside Diameter  
    241 mm

Details

  • Additional Details
    Rexnord Omega Heavy-Duty Yellow (HDY) Close-Coupled Element - Size E40
  • Element Material
    Urethane
  • Element Type
    Closed Coupled
  • Horsepower @ 100 RPM
    8.85 hp
  • Manufacturer Catalog Number
    7300040HDY
  • Material
    Heavy-Duty Polyurethane (Yellow)
  • Maximum Speed
    5000 rpm
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    E Series Heavy-Duty Yellow (HDY) Flexible Elements
  • Temperature Rating
    -40°F to 200 °F
  • Torque Rating (in-lb)
    6875 lb·in
  • UPC_NO
    793699506839
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)