Motion
UCST205NP
Take-Up Ball Bearing Unit - Side Mount, 25 mm Bore, Cast Iron - Nickel Protection Housing, Set Screw Collar, 13.5 mm Slot
Mi Item #04622100
MFR #UCST205NP
Price$128.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-Up Ball Bearing Unit - Side Mount, 25 mm Bore, Cast Iron - Nickel Protection Housing, Set Screw Collar, 13.5 mm Slot
Mi Item #04622100
MFR #UCST205NP

Mfr description
UCST205NP 25MM TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.25/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Overall Length
    96.8 mm
  • Slot Spacing  
    50.8 mm

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron - Nickel Plated
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCST205NP
  • Manufacturer Upc Number
    0808250426263
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    1430 kgf
  • Seal Type
    Contact with Slinger
  • Series
    UCST200NP
  • Unit Type
    Side Mount
  • UPC_NO
    0808250426263
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)