Motion
WM12TU
WM12TU 14 X 26 X 1.5mm Steel PTFE Thrust Washer Bearing
Mi Item #04622213
MFR #WM12TU
Price$2.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WM12TU 14 X 26 X 1.5mm Steel PTFE Thrust Washer Bearing
Mi Item #04622213
MFR #WM12TU

Mfr description
WM12TU 14 X 26 X 1.5MM STEEL PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.27/each

Specifications

Dimensions

  • Inside Diameter  
    14 mm
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    26 mm
  • Overall Width
    26 mm

Details

  • Bearing Material
    Steel
  • Branding
    ISOSTATIC TU
  • Description
    WM12TU 14 X 26 X 1.5mm Steel PTFE Thrust Washer Bearing
  • Freight Class
    77.5
  • Group & Class
    Thrust Bearing Washer
  • Inside Diameter Tolerance
    +.25 mm
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    WM12TU
  • Manufacturer Upc Number
    00846802071424
  • Material
    Steel
  • Material Specification
    PTFE - Lead Free
  • Max V Value
    1900
  • Operating Temperature Range
    -328°F to 536 °F
  • Outside Diameter Tolerance
    -0.25 mm
  • Product Type
    Plain Sleeve Thrust Washers
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    N
  • Type Of Bearing
    Round
  • UPC_NO
    00846802071424
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)