Motion
925M
MultiTask® General Purpose Work Gloves - Medium Size, Hook & Loop Cuff, Cowhide Leather Material
MI ITEM #04622284
MFR #925M
List Price$32.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MultiTask® General Purpose Work Gloves - Medium Size, Hook & Loop Cuff, Cowhide Leather Material
MI ITEM #04622284
MFR #925M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32.45/each for your price

Overview

Mfr description
925M MULTI-TASK BLACK DEER/COW UNLINED M

Specifications

  • Glove Size
    M or Size 8
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    No Grade Listed
  • Color
    Black
  • Back Material
    Deerskin Leather
  • Closure Type
    Hook & Loop
  • Coating Coverage
    Uncoated
  • Cuff Type
    Hook & Loop
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Wing
  • Description Keyword
    Unlined
  • Material
    Cowhide Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought