Motion
G46-2-01-SRA-C

SMC CORP OF AMERICA
G46-2-01-SRA-C

Pneumatic Pressure Gauge - 42.5 mm Face, 0 to 29.01 psi, 1/8 BSPT
Mi Item #04622301
MFR #G46-2-01-SRA-C
Price$215.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
G46-2-01-SRA-C

Pneumatic Pressure Gauge - 42.5 mm Face, 0 to 29.01 psi, 1/8 BSPT
Mi Item #04622301
MFR #G46-2-01-SRA-C

Mfr description
G46-2-01-SRA-C
  • Pressure gauge for clean regulator w/limit indicator
  • O.D: ø42
  • Back side thread
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$215.10/each

Specifications

Dimensions

  • Display Outside Diameter  
    42.5 mm
  • Weight
    0.30 lbs

Details

  • Display Pressure Range
    0 to 29.01 psi
  • Gauge Type
    Pressure Gauge
  • Mounting Type
    Center Back Mount
  • Scale Graduation
    0.2 MPa
  • Thread Connection
    1/8 BSPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)