Motion
DWTT30X3.5

DRILL AMERICA
DWTT30X3.5

Hand Tap - DWTT Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, M30 x 3.5 Thread Size, Metric, Right Hand Direction
Mi Item #04622321
MFR #DWTT30X3.5
Price$98.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DRILL AMERICA
DWTT30X3.5

Hand Tap - DWTT Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, M30 x 3.5 Thread Size, Metric, Right Hand Direction
Mi Item #04622321
MFR #DWTT30X3.5

Mfr description
DWTT30X3.5 TAP TAPER 30MM X 3.5MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.73/each

Specifications

Dimensions

  • Thread Size
    M30 x 3.5

Details

  • Chamfer
    Taper
  • Coolant Delivery
    External
  • Extended Neck
    No
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    DWTT
  • Thread Direction
    Right Hand
  • Thread Standard
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)