Motion
GDS18242
Fiberglass Panel Filter, Filter Size: 18 x 24 x 2", Filter Material: Fiberglass, Media Area: 3ft²
MI ITEM #04622328
MFR #GDS18242
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fiberglass Panel Filter, Filter Size: 18 x 24 x 2", Filter Material: Fiberglass, Media Area: 3ft²
MI ITEM #04622328
MFR #GDS18242

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GDS18242 FILTER 18X24X2

Specifications

  • Filter Size
    18 x 24 x 2 in
  • Filter Material
    Fiberglass
  • Actual Size
    17-5/8 x 23-5/8 x 1-5/8 in
  • Max Operating Temperature
    +180 °F
  • Frame Material
    Cardboard
  • Media Area
    3 ft²
  • Rated Air Velocity
    500 ft/min
  • Rated Initial Resistance
    0.18 in wg
  • Recommended Final Resistance
    0.5 in wg
  • Package Quantity
    12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought