Motion
0226615
Binder Chain with Clevis Hook - 5/16 in, 3900 lb Capacity, Grade 43, 20 ft
MI ITEM #04622786
MFR #0226615
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Binder Chain with Clevis Hook - 5/16 in, 3900 lb Capacity, Grade 43, 20 ft
MI ITEM #04622786
MFR #0226615

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0226615 5/16X20 H-T BINDER CHAIN

Specifications

  • Chain Type
    Binder
  • Trade Size
    5/16 in
  • Weight Capacity
    3900 lbs
  • Chain Grade
    Grade 43
  • Overall Length
    20 ft
  • Fitting Type
    Clevis Grab Hook
  • Standards Met
    AISI, ASME, ASTM, NACM, Proof-Tested

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text