1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ProStat First Aid
4499920
Folding Stretcher, 350 lb., 72 In., Orange
MI ITEM #
04622797
MFR #
4499920
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
ProStat First Aid 4499920
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ProStat First Aid
4499920
Folding Stretcher, 350 lb., 72 In., Orange
MI ITEM #
04622797
MFR #
4499920
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
4499920 ORANGE EVACU-AID STRETCHER
Specifications
Type
Folded-Out Stretcher
Length
72 in
Width
28 in
Height
1-1/2 in
Color
Orange
UPC_NO
42782999202
Weight Capacity
350 lb.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought