Motion
570.58X3X3GRBK

WEARWELL INC
570.58X3X3GRBK

Anti-Fatigue Mat - Dry/Wet, Solid Surface, Thickness: 0.6250 in, Width: 3 ft, Length: 3 ft, Color: Black
Mi Item #04622813
MFR #570.58X3X3GRBK
Price$177.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEARWELL INC
570.58X3X3GRBK

Anti-Fatigue Mat - Dry/Wet, Solid Surface, Thickness: 0.6250 in, Width: 3 ft, Length: 3 ft, Color: Black
Mi Item #04622813
MFR #570.58X3X3GRBK

Mfr description
570.58X3X3GRBK 24/SEVEN SOLID GR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$177.08/each

Specifications

Dimensions

  • Length
    3 ft
  • Thickness
    0.6250 in
  • Width
    3 ft

Details

  • Color
    Black
  • Drainage Holes Or Solid Surface
    Solid Surface
  • Dry or Wet Environment
    Dry/Wet
  • Edging Type
    Beveled Edges
  • Grit Coating
    No
  • Material
    Rubber
  • Resistance Features
    Abrasion Resistant
  • Rubber Material Type
    Latex
  • Standards Met
    ASTM D2240, ASTM F1677, Federal Standard 191, MVSS 302
  • Surface Pattern
    Rough Textured
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)