Motion
572.EDGINGFGRYL

WEARWELL INC
572.EDGINGFGRYL

Anti-Fatigue Mat - Dry/Wet, Drainage Holes, Thickness: 0.6250 in, Width: 3 in, Length: 39 in, Color: Yellow
MI ITEM #04622814
MFR #572.EDGINGFGRYL
Price$50.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEARWELL INC
572.EDGINGFGRYL

Anti-Fatigue Mat - Dry/Wet, Drainage Holes, Thickness: 0.6250 in, Width: 3 in, Length: 39 in, Color: Yellow
MI ITEM #04622814
MFR #572.EDGINGFGRYL

Mfr description
572.EDGINGFGRYL 24/SEVEN EDGING FEMALE
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$50.52/each

Specifications

Dimensions

  • Length
    39 in
  • Thickness
    0.6250 in
  • Width
    3 in

Details

  • Color
    Yellow
  • Drainage Holes Or Solid Surface
    Drainage Holes
  • Dry or Wet Environment
    Dry/Wet
  • Grit Coating
    No
  • Material
    Rubber
  • Resistance Features
    Abrasion Resistant
  • Rubber Material Type
    Latex
  • Standards Met
    ASTM D2240, ASTM F1677, Federal Standard 191, MVSS 302
  • Surface Pattern
    Rough Textured

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)