Motion
WNMG431-PF 4225

SANDVIK
WNMG431-PF 4225

T-Max P-Series, 4225 Grade, Carbide Neutral Cut WWMG-Style Turning Insert, Trigon Shaped, 4.7625mm thick
MI ITEM #04622929
MFR #WNMG431-PF 4225
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SANDVIK
WNMG431-PF 4225

T-Max P-Series, 4225 Grade, Carbide Neutral Cut WWMG-Style Turning Insert, Trigon Shaped, 4.7625mm thick
MI ITEM #04622929
MFR #WNMG431-PF 4225

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WNMG431-PF (GRADE 4225)

Specifications

  • Insert Style
    WWMG
  • Material
    Carbide
  • Manufacturer Grade
    4225
  • Shape
    Trigon
  • Inscribed Circle
    1/2 in
  • Length
    8.6873 mm
  • Thickness
    4.7625 mm
  • Application
    Turning
  • Corner Radius
    0.4 mm
  • Chipbreaker
    PF
  • Included Angle
    80 °
  • Rake
    Negative
  • Cutting Direction
    Neutral
  • Hole Diameter
    5.156 mm
  • Full Insert Style Code
    WNMG 08 04 04-PF 4225
  • Series
    T-Max P

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text