Overview
Mfr description
K5094-06X100 3/8 RED POLY
- Very lightweight and flexible.. helps to cut down on work-related injuries. Good flex fatigue and resilience characteristics. Excellent resistance to oils and solvents. High oil resistance, complies with ARPM's Class A Designation. Superior cut-resistance. High abrasion-resistance.. provides extra long life compared with conventional PVC or rubber air hoses. Good resistance to hydrolysis and algae in warm water applications. Silicone-free core and cover. Non-conductive compounds. Non-marking cover. One-piece lengths. Individually shrink-wrapped assemblies are available. RoHS(16) compliant. Phthalate Free!
Specifications
- Product TypesPNEU-THANE™ Series K5094 Lightweight Reinforced Polyurethane Pneumatic Air Tool Hose
- StyleLightweight Reinforced Polyurethane Pneumatic Air Tool Hose
- Working Pressure250 psi
- Additional DetailsAn extremely lightweight, tough, flexible pneumatic air tool hose that is suitable for a wide range of industrial and construction applications. Ultra Flexible!
- ManufacturerName (description attribute)Kuriyama
- Hose Covering MaterialEther-Based Polyurethane
- ColorRed
- Typical ApplicationsFor use with pneumatic air tools such as roofing nailers, sanders, chippers, impact wrenches, screwdrivers and staplers., In-plant assembly line air service., Automotive repair and body shops., Construction sites., Marine applications., Air service for spray painting equipment.
- Manufacturer Upc Number822353107560
- UPC_NO822353107560
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data