Motion
23004
Exhaust Fan - Direct Drive, 18 in Diameter, Shutter Mount, 1/15 hp, 115 V, 1 ph, 60 Hz
Mi Item #04622991
MFR #23004
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Exhaust Fan - Direct Drive, 18 in Diameter, Shutter Mount, 1/15 hp, 115 V, 1 ph, 60 Hz
Mi Item #04622991
MFR #23004

Mfr description
23004 18" 120V 1PH EXHAUST FAN W/LO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Fan Diameter
    18 in
  • Opening Dimensions
    18-1/2 x 18-1/2 in
  • Overall Depth
    11 in
  • Overall Height
    21.13 in
  • Overall Width
    21.13 in

Details

  • Maximum Air Flow
    1999 cfm
  • Motor Enclosure Type
    Totally Enclosed (TEC)
  • Motor Horsepower
    1/15 hp
  • Motor Phase
    1 ph
  • Motor Power Frequency
    60 Hz
  • Motor Voltage
    115 V
  • Mount Type
    Shutter
  • Sound Level
    8.4 sone
  • Standards Met
    OSHA, UL Listed
  • Static Pressure Rating
    0 in wg, 1/8 in wg
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)