Motion
3201058
Indexable-Insert Drill, Indexable-Insert Drill Type, 0.429" Max Drill Dia, 1.96" Max Drilling Depth, Weldon Flat Shank
MI ITEM #04623006
MFR #3201058
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable-Insert Drill, Indexable-Insert Drill Type, 0.429" Max Drill Dia, 1.96" Max Drilling Depth, Weldon Flat Shank
MI ITEM #04623006
MFR #3201058

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3201058 DSM 0394-196-063A-5D

Specifications

  • Drill Type
    Indexable-Insert Drill
  • Maximum Drill Diameter
    0.429 in
  • Maximum Drilling Depth
    1.96 in
  • Shank Type
    Weldon Flat
  • Toolholder Style
    DSM
  • Shank Diameter
    0.625 in
  • Straight Or Spiral Flute
    Spiral
  • Coolant Delivery
    Internal
  • Overall Length
    4.45 in
  • Minimum Drill Diameter
    0.394 in
  • Flanged Shank
    Flanged Shank
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Series
    CHAMDRILLJET
  • Full Toolholder Code
    DSM 0394-196-063A-5D
  • Parts & Accessories
    K DSM-10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text