Motion
5505745
Replaceable Drill Tip, Insert Style: IDP, Maximum Drill Diameter: 0.413", Material: Carbide
Mi Item #04623017
MFR #5505745
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Replaceable Drill Tip, Insert Style: IDP, Maximum Drill Diameter: 0.413", Material: Carbide
Mi Item #04623017
MFR #5505745

Mfr description
5505745 IDP 0413 IC908
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    0.276 in
  • Maximum Drill Diameter
    0.413 in

Details

  • Coolant Delivery
    Internal
  • Finish Coating
    TiN/TiAlN
  • Full Insert Style Code
    IDP 0413
  • Insert Style
    IDP
  • Manufacturer Grade
    IC908
  • Material
    Carbide
  • Material Grade
    Submicron
  • Point Angle
    140 °
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)